Shop All Box End Wrenches
Klein Tools
Reversible Ratcheting Box Wrench Set, 5-Piece
Mfr # 68245
Zoro # G3906813
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 6, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68245
- Zoro # G3906813
- UPC # 092644682452
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Length | 4-3/8", 5-1/2", 6-3/4", 8-1/8", 9-1/8" |
Size | 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 3/4" x 7/8" |
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 1/4 in to 3/4 in |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Wrench Length Style | Standard |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 5, 1/4 in to 3/4 in, 25 Degrees , Wrench Roll, SAE, Offset, 12-Point Box End, 6-Point Box End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 11.3"L x 7-1/2"W x 3-3/4"D (304)
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- GROZ Handle Sledge Hammers, 10 lb., 30" (34514)
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench (KT155T)
- KLEIN TOOLS Ratcheting Box Wrench Set, 7-Piece (68222)
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench, Heavy-Duty (KT155HD)
- WIHA Box End Wrench, SAE, 7/16" Head Sz, 12 pt. (21046)
- Klein Tools Box End Wrenches