Klein Tools

Reversible Jaw/Adjustable Pipe Wrench, 10-Inch


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 10-1/4"
  • Finish Plastic Dipped Handle
  • Material Steel
  • Features Strength And Durability, Converts From Adjustable Wrench To Pipe Wrench By Reversing The Removable Jaw, Standard And Metric Size Markings For Fast Adjustment
  • Adjustable Wrench Nominal Length 10-1/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 10-1/4"
Adjustable Wrench Nominal Length 10-1/4"

Details

Finish Plastic Dipped Handle
Material Steel
Features Strength And Durability, Converts From Adjustable Wrench To Pipe Wrench By Reversing The Removable Jaw, Standard And Metric Size Markings For Fast Adjustment
Jaw Capacity 1-1/2"
Standards ASME 107.100-2010
Item Pipe Wrench,Reversible Jaw,Adjustable,10"

Description

Pipe Wrench,Reversible Jaw,Adjustable,10 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.