Shop All Screwdriver Parts
Klein Tools
Replacement Wheel for Tube Cutter 88904
Mfr # 88905
Zoro # G4185119
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Overall Length 0.203" (0.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 88905
- Zoro # G4185119
- UPC # 092644889059
- Country of Origin Spain
- Category Screwdriver Parts
Dimensions
Overall Length | 0.203" (0.5 cm) |
Details
Item | Replacement Wheel for 88904 |
Impact Rated | No |
Description
Replacement Wheel for 88904, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- DRILL AMERICA 1"x1" Carbide Tipped Annular Cutter (CTC5-530-133)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- KLEIN TOOLS 7 1/4 in L BX Cutter Replacement Blade for 53725 (53726SEN)
- KLEIN TOOLS Heavy Duty Main Barrel Replacement (32392)
- KLEIN TOOLS PVC Cutter Replacement Blade for 50506 (50549)
- GEDORE Convertor 1/2" To 3/4" (1932)
- XCELITE 3/32 in Dia Screwdriver Tip for R3323, 3 in L (R3323N)
- XCELITE New Investment Cast Spring for CN255G, CN55G, LC665J, LN225 (CPS7N)
- XCELITE 3/32 in Dia Screwdriver Tip for R3322, 2 in L (R3322N)
- Klein Tools Hand Tool Parts