Shop All Cable and Wire Cutters
Klein Tools
Replacement Washer for Cable Cutter Cat. No. 63041
Mfr # 63084
Zoro # G4024207
Sold in multiples of 5 for $6.25
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Handle Type None
- Features Durable
- For Use With Cable Cutter
- For Use With Mfr. Model Number 63081
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 63084
- Zoro # G4024207
- UPC # 092644630842
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Material | Alloy Steel |
Handle Type | None |
Features | Durable |
Item | Replacement Washer |
For Use With | Cable Cutter |
For Use With Mfr. Model Number | 63081 |
Fits Brand | Klein Tools |
Type | Replacement |
Impact Rated | No |
Application | Multipurpose |
Weight | 0 oz |
Compatible with Manufacturer Model Number | 63081 |
Compatible with Brand | Klein Tools |
Accessory Type | Washer |
Compatible Manufacturer Part Number | 63081 |
Compatible with Manufacturer Part Number | 63081 |
Compatible with Manufacturer Model Number [NEW] | 63081 |
Compatible Manufacturer Model Number | 63081 |
For Use with Mfr. Model Number | 63081 |
Description
Replacement Washer, Accessory Type Washer, Application Multipurpose, Compatible with Brand Klein Tools, Compatible with Grainger Part Number 25D156, Compatible with Manufacturer Model Number 63081, Features Durable, For Use With Cable Cutter, Material Alloy Steel, Weight 0 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 11-Drawers, Powder Coated Black, 41.5" W x 18.5" D x 27" H (32H840)
- MICRO 100 Cut-Off Blade w/V Groove (T-103-V)
- WESTWARD 1/4 in Drive, 5mm Triple Square Metric Socket, 12 Points (53YR10)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- Klein Tools Knives, Cutters & Snips