Shop All Test Equipment
Klein Tools
Replacement Tip for Digital Probe
Mfr # VDV999-070
Zoro # G309691470
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Wire Tracing
- Features Replaceable
- Cable Length Display 0.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV999-070
- Zoro # G309691470
- UPC # 92644583964
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | 0.4" |
Details
Application | Wire Tracing |
Features | Replaceable |
Description
Replacement tip for the Digital Tracing Probe Cat. No. VDV500-223 traces wires on active and inactive networks. The tip is responsive, durable, non-metallic and conductive. Twist and lock tip to install, without the need for tools. Replacement tip for Digital Tracing Probe Cat. No. VDV500-223. Twist-and-lock mechanism for tool-less tip replacement. Non-metallic conductive tip is both responsive and highly durable. Insert new tip with key in proper orientation and push gently. Rotate a quarter turn clockwise to lock into place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RQ1-A2)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 400A, 600V AC, Nonindicating (TRS400R)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- KLEIN TOOLS Digital Tracing Probe (VDV500-223)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- KLEIN TOOLS VDV ProTech™ Data & Coaxial Kit (VDV001-833)
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- AMPROBE Lan Cable Tester, Display LED (LAN-1)
- Klein Tools Test Equipment