Shop All Thermocouple Adapters
Klein Tools
Replacement Thermocouple
Mfr # 69028
Zoro # G3498420
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermocouple Type K-Type Banana Thermocouple
- Application Use in Basic and Controlled Electromagnetic Environments
- For Use With CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700, and some older models
- Temperature Range 32° to 482° Fahrenheit (0° to 250°Celsius)
- Type K-Type Banana Thermocouple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69028
- Zoro # G3498420
- UPC # 092644690280
- Country of Origin China
- Category Thermocouple Adapters
Dimensions
Item Depth | 40.0000 in |
Item Width | 1.1000 in |
Item Height | 0.3800 in |
Details
Thermocouple Type | K-Type Banana Thermocouple |
Application | Use in Basic and Controlled Electromagnetic Environments |
For Use With | CL220, CL320, CL390, CL700, CL800, MM400, MM600, MM700, and some older models |
Temperature Range | 32° to 482° Fahrenheit (0° to 250°Celsius) |
Type | K-Type Banana Thermocouple |
Description
Replacement Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- SQUARE D Manual Starter, fractional horsepower, 16A, 1 pole, 1 HP at 277 VAC, toggle operated, red indicator, stainless flush (2510FS1P)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 2 Brass, Brushed Finish, Brass (SB262)
- SOUTHWIRE Cord Reel, 12/3 SJTW retractable reel w/cir breaker, lighted Tri Source (04820)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- DAYTON Thermocouple Jack, J, Black, Flat Pins (36GK86)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- HONEYWELL Q340A1066 30Mv Thermocouple (Q340A1066)
- Klein Tools Sensors