Shop All Control Levers & Knobs
Klein Tools
Replacement Tap for 625-32, 627-20
Mfr # 626-32
Zoro # G109020258
product price: $9.25
/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement Tap
- Weight 0.1 oz (3 g)
- Overall Width 0.45" (1.1 cm)
- For Use With Cat. Nos. 625-32, 626, 627-20
- Tap Sizes 10-32, 8-32, 6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 626-32
- Zoro # G109020258
- UPC # 092644537059
- Country of Origin China
- Category Control Levers & Knobs
Dimensions
Overall Width | 0.45" (1.1 cm) |
Tap Sizes | 10-32, 8-32, 6-32 |
Overall Length | 2.7" (6.9 cm) |
Size_Name | 626-32 |
Overall Height | 0.18" (0.5 cm) |
Details
Item | Replacement Tap for 625-32, 627-20 |
Type | Replacement Tap |
Weight | 0.1 oz (3 g) |
For Use With | Cat. Nos. 625-32, 626, 627-20 |
Application | Form New Threads, Re-form Burred Threads or Clean Out Plaster Obstructions |
Features | Replacement for 625-32, 626, and 627-20 |
Description
Replacement Tap for 625-32, 627-20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- MILWAUKEE TOOL 3/8 in. Drive 19mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0119)
- HHIP 6 Piece 5/16-6" Telescoping Gage Set (4200-0255)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.70112)
- KIPP Palm Grips gray cast iron DIN 6335, Style B, inch (K0147.2CQ)
- KIPP Aluminum Star Grips similar to DIN 6336, Style B (K0149.26312)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A51X30)
- KIPP Aluminum Palm Grips, similar to DIN 6335, Style D (K0145.4080162)
- KIPP Star Grips gray cast iron DIN 6336, Style A, metric (K0151.108)
- KIPP Five Lobe Grips, external thread, metric (K0255.63127X40)
- Klein Tools Hand Knobs and Wheels