Shop All Impact Sockets
Klein Tools
Replacement Socket for 90-Degree Impact Wrench
Mfr # BAT20LWS
Zoro # G7739690
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 1/8”
- Number or Points 4
- Overall Length 1.88" (4.8 cm)
- Material Steel
- Size 3/4", 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BAT20LWS
- Zoro # G7739690
- UPC # 92644290312
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 1/8” |
Overall Length | 1.88" (4.8 cm) |
Size | 3/4", 13/16" |
Overall Height | 1.55" (3.9 cm) |
Overall Width | 1.55" (3.9 cm) |
Details
Number or Points | 4 |
Material | Steel |
Socket Type | Replacement Part |
Features | Remove the Socket to Alternate Between Sizes on the Pole |
Application | Impact Fastening |
Weight | 8.3 oz (236 g) |
Description
This replacement socket works with the Klein Tools 90-Degree Impact Wrench. The socket features 3/4-Inch and 13/16-Inch sizes. Remove the socket to alternate between sizes on the pole. Replacement socket. For use with Klein's 90-Degree Impact Wrench (BAT20LW). Features 3/4-Inch and 13/16-Inch sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- ESTWING PH2 x 4" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-09)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- KLEIN TOOLS 3-in-1 Impact Flip Socket, 1/4-Inch, 5/16-Inch, 3-Inch Length (32766)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 3/4 and 9/16-Inch (66001)
- KLEIN TOOLS 2-in-1 Coated Impact Socket, 12-Point, 3/4 and 9/16-Inch (66030)
- KLEIN TOOLS 2-in-1 Impact Socket, 6-Point, 3/4 and 9/16-Inch (66004)
- KLEIN TOOLS Impact Socket Kit, Flip, HD, 8 Pc (65618)
- KLEIN TOOLS Flip Impact Socket, 11/16 and 5/8-Inch (66075)
- POWERBUILT 1/2" Drive 14Mm Deep Impact Socket (647183)
- Klein Tools Sockets & Ratchets