Shop All Utility Knife Blades
Klein Tools
Replacement Head for 42-Inch Bolt Cutter
Mfr # 63842
Zoro # G4024085
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Features One Adjustment Realigns Cutting Edges
- Primary Cutting Application Cutting Soft, Medium and Hard Metals
- Blade Edge Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63842
- Zoro # G4024085
- UPC # 092644638428
- Country of Origin Japan
- Category Utility Knife Blades
Details
Material | Alloy steel |
Features | One Adjustment Realigns Cutting Edges |
Primary Cutting Application | Cutting Soft, Medium and Hard Metals |
Blade Edge | Cutting |
Item | Replacement Blade |
Description
Replacement Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 7/8" Flexible Center (9020)
- HHIP Accu-Torque Vise Speed Handle For 6" Vises With Steel Hub (3900-0202)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- KLEIN TOOLS Replacement File Only for 1684-5F Grip (578)
- KLEIN TOOLS Replacement File Screw for 1684-5F Grip (573)
- KLEIN TOOLS Utility Knife Blades, 10-Pack, PK10 (44124)
- KLEIN TOOLS Replacement Blade, ACSR Cutting Head (BAT207T17)
- KLEIN TOOLS Replacement Moving Blade Set for Pre-2017 Cat. No. 63750 (63751)
- STANLEY Carpet Knife Blades – 5 Pack (11-525)
- Klein Tools Utility Knife Blades