Shop All Cable and Wire Cutters
Klein Tools
Replacement Head for 30-Inch Bolt Cutter
Mfr # 63831
Zoro # G4024100
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Soft, Medium and Hard Metals
- Material Forged, Alloy Tool Steel (Jaw)
- Features Replacement Head for 30'' Bolt Cutter; One Adjustment Realigns Cutting Edges
- For Use With Steel Handled Bolt Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 63831
- Zoro # G4024100
- UPC # 092644638312
- Country of Origin Japan
- Category Cable and Wire Cutters
Details
Primary Application | Soft, Medium and Hard Metals |
Material | Forged, Alloy Tool Steel (Jaw) |
Item | Replacement Blade |
Features | Replacement Head for 30'' Bolt Cutter; One Adjustment Realigns Cutting Edges |
For Use With | Steel Handled Bolt Cutter |
Description
Replacement Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Pinch Point Pry Bar, 66 in. L, HCS, Blue (ER0069)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Pipe Tap (DWTPT3/8)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- KLEIN TOOLS Wire Rope Cutter (63035SC)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- KNIPEX Wrenches, 7 1/4" Cable Knife-1000V Insul (98 54 SB)
- Klein Tools Knives, Cutters & Snips