Shop All Cable and Wire Cutters
Klein Tools
Replacement Head for 24-Inch Bolt Cutter
Mfr # 63824
Zoro # G4024119
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Application Soft, Medium and Hard Metals
- Material Forged, Alloy Tool Steel (Blade)
- Features Replacement Head for 24'' Bolt Cutter; One Adjustment Realigns Cutting Edges
- For Use With Steel Handled Bolt Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 63824
- Zoro # G4024119
- UPC # 092644638244
- Country of Origin Japan
- Category Cable and Wire Cutters
Details
Promotion Restriction | Not eligible for promotion |
Primary Application | Soft, Medium and Hard Metals |
Material | Forged, Alloy Tool Steel (Blade) |
Features | Replacement Head for 24'' Bolt Cutter; One Adjustment Realigns Cutting Edges |
Item | Replacement Blade |
For Use With | Steel Handled Bolt Cutter |
Description
Replacement Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Deluxe Fish Rod Set, 33-Foot, 19-Piece (SRS56980)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- METABO HPT Metabo HPT G12SR4 Slide Switch Angle Grinder (G12SR3)
- KLEIN TOOLS Diagonal Cutting Pliers, Bell System, W and V Notches, 5-Inch (D528V)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- KLEIN TOOLS Standard Cable Cutter, 25-Inch (63041)
- KLEIN TOOLS Wire Marker Book-Black Letters, Numbers and Symbols (56253)
- KLEIN TOOLS Journeyman™ High Leverage Cable Cutter with Stripping (J63225N)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- KNIPEX 10" Ratchet Action Cable Cutter, Center Cut (95 31 250 SBA)
- Klein Tools Knives, Cutters & Snips