Shop All Bolt Cutters
Klein Tools
Replacement Head for 18-1/4-Inch Bolt Cutter
Mfr # 63918
Zoro # G3499461
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Maximum Diameter Hard Steel 1/4 in
- For Maximum Diameter Medium Steel 7/16 in
- For Maximum Diameter Soft Steel 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63918
- Zoro # G3499461
- UPC # 092644639180
- Country of Origin Taiwan, Province of China
- Category Bolt Cutters
Dimensions
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Medium Steel | 7/16 in |
For Maximum Diameter Soft Steel | 7/16 in |
Details
Item | Replacement Head for 18-1/4" Bolt Cutter |
Description
Replacement Head for 18-1/4 In. Bolt Cutter, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 7/16 in, For Maximum Diameter Soft Steel 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 4" Drill Bit Premium Percussion (Bulk 25) (DW5224B25)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 24-Inch (63324)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 42-Inch (63342)
- KLEIN TOOLS Replacement Head for 24-1/2-Inch Bolt Cutter (63924)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handles, 18-Inch (63118)
- KLEIN TOOLS Fiberglass Handle Bolt Cutter, 24-1/2-Inch (63124)
- KLEIN TOOLS Battery-Operated Bolt Cutter, Steel, 4 Ah (BAT207T54H)
- WESTWARD Bolt Cutters, Steel, 18 in, Center Cut (493V65)
- Klein Tools Knives, Cutters & Snips