Shop All Electric Shears
Klein Tools
Replacement Handles for 7-Inch Pliers
Mfr # 70
Zoro # G7578943
original price:
$11.79
8% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Features Comfort and Resist Slipping
- Material Plastic
- Finish Plastic
- Weight 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70
- Zoro # G7578943
- UPC # 092644990205
- Country of Origin United States
- Category Electric Shears
Dimensions
Overall Length | 7 in |
Details
Item | Replacement Klein-Koat(R) Pliers Handles |
Impact Rated | No |
Features | Comfort and Resist Slipping |
Material | Plastic |
Finish | Plastic |
Weight | 0.1 lb |
For Use With | 7 in Pliers Handles |
Accessory Type | Handle |
Compatible with Brand | Klein Tools |
Part Type | Handle |
Description
Replacement Klein-Koat(R) Pliers Handles, Part Type Handle, For Use With 7 in Pliers Handles, Material Plastic, Features Comfort and Resist Slipping, Finish Plastic, Includes -, Overall Length 7 in, Compatible with Brand Klein Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34614)
- METABO 6 in L x Sheets 3 to 8 mm, Pipes, Profiles 10 to 100 mm Cutting Bi-Metal 5 PK (631491000)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- MALCO Turboshear, Double Cut (TSMD)
- KETT TOOL Electric 18 Gauge Double Cut Shears KD-400 (KD-400)
- FEIN Shear, 19 fpm, 12 ga. (BLS 2.5E)
- MAKITA 16 Gauge Shear (JS1602)
- MAKITA 18 Gauge Straight Shear (JS1300)
- MALCO Malco TSF2 TurboShear Fiber Cement Backer Board Shear (TSF2)
- MILWAUKEE TOOL 10 Gauge Nibbler (6880)
- Klein Tools Electric Shears