Shop All Test Equipment Accessories
Klein Tools
Replacement Cables for Tone & Probe Test and Trace Kit
Mfr # VDV770-855
Zoro # G7924848
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Replacement Cables
- Includes Alligator Clips to RJ11 Plug; RJ45 to RJ45
- Material PVC/Polycarbonate
- Application Wire Toning and Tracing
- Overall Width 3.9" (9.9 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # VDV770-855
- Zoro # G7924848
- UPC # 92644583537
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Overall Width | 3.9" (9.9 cm) |
Overall Height | 0.5" (1.3 cm) |
Overall Length | 5.9" (15 cm) |
Item Width | 1.0000 in |
Item Height | 1.0000 in |
Item Depth | 9.0000 in |
Details
Type | Replacement Cables |
Includes | Alligator Clips to RJ11 Plug; RJ45 to RJ45 |
Material | PVC/Polycarbonate |
Application | Wire Toning and Tracing |
Included | Alligator Clips to RJ11 Plug; RJ45 to RJ45 |
Description
These replacement test cables work with Klein's Tone & Probe Test and Trace Kit (VDV500-705) for wire identification, tracing and wire pair identification. The alligator clips work on unterminated wires. The RJ11 plus easily connects to telephone or RJ45 data jacks. For use with Klein Tools' Tone & Probe Tester and Tracer Kit. Replacement test cables for Klein Tools' Cat. No. VDV500-705. Alligator clips work on unterminated wires. Cables are 6-Inch (15.2 cm) in length. Comes in resealable poly bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115CAFI)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- UNITED SCIENTIFIC Test Tube Brushes, Nylon Bristles, 1-1/2in. Brush Dia., 11in. (TTBRB4)
- Klein Tools Test Equipment Accessories