Shop All Wire Stripper & Cutter Parts
Klein Tools
Replacement Cable Cutter Head for Cat. No. 63041
Mfr # 63081
Zoro # G4574175
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 63041
- Head Material Steel
- Impact Rated No
- Material Steel
- For Use With Mfr. Model Number 63041
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63081
- Zoro # G4574175
- UPC # 092644630811
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
For Maximum Diameter Soft Steel | 1 3/8 in |
Details
For Use With | Mfr. No. 63041 |
Head Material | Steel |
Impact Rated | No |
Material | Steel |
For Use With Mfr. Model Number | 63041 |
Item | Replacement Cable Cutter Head |
Includes | Heavy Duty Pins |
Finish | Black Oxide |
Compatible with Manufacturer Model Number | 63041 |
Compatible Manufacturer Part Number | 63041 |
Compatible with Manufacturer Part Number | 63041 |
Compatible with Manufacturer Model Number [NEW] | 63041 |
Compatible Manufacturer Model Number | 63041 |
For Use with Mfr. Model Number | 63041 |
Description
Replacement Cable Cutter Head, Compatible with Grainger Part Number 4A859, Compatible with Manufacturer Model Number 63041, Finish Black Oxide, For Maximum Diameter Soft Steel 1 3/8 in, Includes Heavy Duty Pins, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Box Beam Level, 48 In (4MRV4)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 2 Inch Long - 4.5mm Dia, PK 25 (BP202-25PK)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J7216H)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GD)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051C)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- KLEIN TOOLS Replacement Handles for 8" to 9" Pliers (89)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051B)
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- IDEAL Replacement Stripmaster Blades (L-5436)
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- Klein Tools Wire Stripper & Cutter Parts