Shop All Wire Stripper & Cutter Parts
Klein Tools
Replacement Cable Cutter Head for 63045
Mfr # 63090
Zoro # G4535921
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 63045
- Impact Rated No
- Material Steel
- For Use With Mfr. No. 63045
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63090
- Zoro # G4535921
- UPC # 092644630903
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
For Maximum Diameter Soft Steel | 1 3/4 in |
Details
For Use With Mfr. Model Number | 63045 |
Impact Rated | No |
Material | Steel |
Item | Replacement Cable Cutter Head |
For Use With | Mfr. No. 63045 |
Head Material | Steel |
Includes | Heavy Duty Pins |
Compatible with Manufacturer Model Number | 63045 |
Finish | Black Oxide |
Compatible Manufacturer Part Number | 63045 |
Compatible with Manufacturer Part Number | 63045 |
Compatible with Manufacturer Model Number [NEW] | 63045 |
Compatible Manufacturer Model Number | 63045 |
For Use with Mfr. Model Number | 63045 |
Description
Replacement Cable Cutter Head, Compatible with Grainger Part Number 2DFZ6, Compatible Manufacturer Part Number 63045, Finish Black Oxide, For Maximum Diameter Soft Steel 1 3/4 in, Includes Heavy Duty Pins, Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- SUPER TOOL Chucking Reamer, 0.5290 In., 6 Fl, Carb Tip (56555290)
- MAYHEW PUNCH HOLLOW 3/8" (MY50505)
- KRAFT TOOL Placer Handle, Wood, for Cardinal Alum, 60" (CC936-02)
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- KLEIN TOOLS Replacement Cable Cutter Head for Cat. No. 63041 (63081)
- KLEIN TOOLS Replacement Handles for 8" to 9" Pliers (89)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051B)
- KLEIN TOOLS Replacement Blades for Large Cable Strippers (21051C)
- KNIPEX Blades for Auto Insulation Stripper, PR1 (12 19 02)
- GREENLEE Compression Spring (21557)
- Klein Tools Wire Stripper & Cutter Parts