Shop All 12 Volt Adapters
This Product is Discontinued
Klein Tools
Replacement Bulb for Continuity Tester (Discontinued)
Mfr # 69131
Zoro # G3671547
This Product is Discontinued
Key Features
- Weight 0.05 oz (1.4 g)
- Accessory Type Replacement Bulb for Continuity Tester
- Product Type Replacement Bulb for Continuity Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69131
- Zoro # G3671547
- UPC # 092644691317
- Country of Origin United States
- Category 12 Volt Adapters
Details
Item | Replacement Bulb for Continuity Tester |
Weight | 0.05 oz (1.4 g) |
Accessory Type | Replacement Bulb for Continuity Tester |
Product Type | Replacement Bulb for Continuity Tester |
Description
Replacement Bulb for Continuity Tester, Product Type Replacement Bulb for Continuity Tester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.