Shop All Snips
Klein Tools
Replacement Blades for 89556, Straight Cuts and Wide Curves, 4-3/4", Stainless Steel
Mfr # 89555
Zoro # G6936741
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight Cuts and Wide Curves
- Overall Length 4-3/4"
- Material Stainless Steel
- Features Easily Cuts tin, Copper, Aluminum, Soft Metals and Vinyl; Replacement Blade Kit for Tin Snips Cat. No. 89556; Excellent for 24 gauge Steel and 28 gauge Stainless Steel
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 89555
- Zoro # G6936741
- UPC # 92644691621
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 4-3/4" |
Jaw Width | Overall Width: 1.12" |
Details
Cutting Action | Straight Cuts and Wide Curves |
Material | Stainless Steel |
Features | Easily Cuts tin, Copper, Aluminum, Soft Metals and Vinyl; Replacement Blade Kit for Tin Snips Cat. No. 89556; Excellent for 24 gauge Steel and 28 gauge Stainless Steel |
Number of Pieces | 9 |
Includes | (2) Blades, (4) Screws, (1) Washer, (1) Nut, (1) Bolt |
Item | Replacement Blades for 89556 |
Description
Replacement Blades for 89556
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Gage Block, Rect, Steel, 2.00 In, ASME 0 (611202-531)
- WESTWARD Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap (10D586)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11658)
- ULTRA-DEX USA Indexable Boring Bar, S06K SCLCL2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S06K SCLCL2)
- KLEIN TOOLS Light Metal Snips, Curved Blades, Curved, 5-1/2" (147C)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063'' (1202S)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- KLEIN TOOLS Carbide Hole Cutter, 2-1/2-Inch (31870)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- Klein Tools Snips