Shop All Screwdriver Bits
Klein Tools
Replacement Bits, 1/8-Inch Slotted and Schrader®
Mfr # 13231
Zoro # G1380883
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Schrader® Core Tool, Slotted
- Fastening Tool Tip Size 1/8" (slotted)
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 13231
- Zoro # G1380883
- UPC # 092644132315
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8" (slotted) |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.25" |
Details
Bit Style | Schrader® Core Tool, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Item | Replacement Bits,1/8" Slotted and S |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bits,1/8 In. Slotted and S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Air Spade Utility, 36inL, Green, Fiberglass (ASU4003EX)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- CLEVELAND 118° Carbide-Tipped Heavy Duty Taper Length Drill Cleveland 2745 Bright HSS RHS/RHC 9/16 (C49145)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS Bit T8, T15 Tamperproof TORX® Electronics (13105)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- VEGA Pozidriv Acr 2 Power Bit x 6 (1150Z2ACR)
- Klein Tools Screwdriver Bits