Shop All Screwdriver Bits
Klein Tools
Replacement Bit, TORX® #6 and #7
Mfr # 32544
Zoro # G3531020
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size #6, #7 (torx)
- Shank Style Hex
- Point Size #6
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32544
- Zoro # G3531020
- UPC # 092644325441
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6, #7 (torx) |
Point Size | #6 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tool Rack, 6x24.13x2.75in, 96 Items Capcty (TR-96)
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Carbon Steel, 12 X 4, Comfort Grip (67-224)
- KNIPEX Precision Tweezers w/ Dowel Pin, Nickel Plated (92 34 36)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 9-5/8" L, Chrome Finish (440G14)
- KLEIN TOOLS #2 Phillips Power Drivers 3-1/2-Inch 5-Pack (PH2355)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- KLEIN TOOLS Bit for 32476 and 32460, #1 PH 3/16-Inch SL (32478)
- KLEIN TOOLS Replacement Bit, Hex Pin 1/8, 9/64 (32779)
- VEGA Impactech Hex 3Mm Insert Bit x 1 (P125H030A)
- Klein Tools Screwdrivers and Nutdrivers