Shop All Screwdriver Bits
Klein Tools
Replacement Bit, TORX® #25 and #27
Mfr # 32546
Zoro # G3531048
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #25, #27 (torx)
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32546
- Zoro # G3531048
- UPC # 092644325465
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #25, #27 (torx) |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Impact Rated No, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/32)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204B)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- KLEIN TOOLS Replacement Bit, Spanner 6 and 8 (32777)
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2063)
- Klein Tools Screwdriver Bits