Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Torx 20, 25
Mfr # 32774
Zoro # G3499400
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size #20, #25 (torx)
- Shank Style Hex
- Point Size T20, T25
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32774
- Zoro # G3499400
- UPC # 092644327742
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #20, #25 (torx) |
Point Size | T20, T25 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Replacement Bit,Torx 20,25 |
SAE or Metric | SAE |
For Use With | Screwdrivers: 32290, 32291, 32292 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Torx 20,25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver for Makita AN611 (Premium US S7 Material) (SP 150744-3)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5WR)
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6265)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- KLEIN TOOLS Bit for 32476 and 32460, #1 PH 3/16-Inch SL (32478)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- Klein Tools Screwdriver Bits