Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Torx 10, 15
Mfr # 32773
Zoro # G3499470
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size #10, #15 (torx)
- Shank Style Hex
- SAE or Metric SAE
- Point Size T10, T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32773
- Zoro # G3499470
- UPC # 092644327735
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10, #15 (torx) |
Point Size | T10, T15 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Screwdrivers: 32290, 32291, 32292 |
Item | Replacement Bit,Torx 10,15 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Torx 10,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Caulk Finishing Spatula 7 Total Length with 0.75 Wide 3 Long Stainless Steel Blade (A2Z-ZR-WHS3BY)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #19 (44289)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.020in (111202000)
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- KLEIN TOOLS #2 Phillips Power Drivers 3-1/2-Inch 5-Pack (PH2355)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (273-10-5PK)
- Klein Tools Screwdriver Bits