Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Tamperproof TORX® #8 and #10
Mfr # 32545
Zoro # G3531039
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size #8, #10
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 32545
- Zoro # G3531039
- UPC # 092644325458
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #8, #10 |
Point Size | T8 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Item | Insert Bit |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 10" Magnetic Filter with Aluminum base and SAN bowl (MM10/1.0)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200200)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5242 (5242)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #25 and #27 (32543)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- KLEIN TOOLS Replacement Bit, Tamperproof 27, 30 (32783)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- EAZYPOWER Power Bit, No. 3, 3" (13343)
- Klein Tools Screwdrivers and Nutdrivers