Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Tamperproof 20, 25
Mfr # 32782
Zoro # G3499513
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Tamperproof
- Fastening Tool Tip Size #20, #22 (tamperproof)
- Shank Style Hex
- SAE or Metric SAE
- Point Size #20, #25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32782
- Zoro # G3499513
- UPC # 092644327827
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #20, #22 (tamperproof) |
Point Size | #20, #25 |
Details
Bit Style | Tamperproof |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Replacement Bit,Tamperproof 20,25 |
For Use With | Tamperproof Screwdriver: 32291 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Tamperproof 20,25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 2" (HML.1-1/8)
- HORIZON TOOL Sae In Line Dowell Pin Puller (95200)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- MILWAUKEE TOOL Battery and Rotary Tool, 12V DC, 32000 RPM (48-11-2425, 2460-20)
- KLEIN TOOLS #3 Phillips Power Drivers 6-Inch Bit, 2-Pack (PH362)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- EAZYPOWER Triangle Security Power Bit, 2" (80852)
- Klein Tools Screwdriver Bits