Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Tamperproof 10, 15
Mfr # 32781
Zoro # G3499540
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Tamperproof
- Fastening Tool Tip Size #10, #15
- Shank Style Hex
- SAE or Metric SAE
- For Use With Tamperproof Screwdriver: 32291
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32781
- Zoro # G3499540
- UPC # 092644327810
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10, #15 |
Point Size | #10, #15 |
Details
Bit Style | Tamperproof |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Replacement Bit,Tamperproof 10,15 |
For Use With | Tamperproof Screwdriver: 32291 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Tamperproof 10,15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214BF25)
- MAXPOWER 36" Straight Pipe Wrench, Heavy Duty (107)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 5", 18" Hose (D1730)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- KLEIN TOOLS Bit #1 Phillips 1/4" Slotted (32398)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #8 and #10 (32545)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T40, 1-1/4", PK5 (480-TX-40X-5PK)
- Klein Tools Screwdriver Bits