Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Slotted 4mm, 6mm
Mfr # 32775
Zoro # G3499522
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Fastening Tool Tip Size 4mm, 6mm (hex)
- Shank Style Hex
- SAE or Metric Metric
- Point Size 4mm, 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32775
- Zoro # G3499522
- UPC # 092644327759
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm, 6mm (hex) |
Point Size | 4mm, 6mm |
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
Item | Replacement Bit,Slotted 4mm,6mm |
For Use With | Screwdrivers: 32290, 32291, 32292 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Slotted 4mm,6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cylindrical Surface (12AAA218)
- BURNDY Long-Barrel Splice, 350 kcmil Wire Gauge (YS31)
- PRO-SERIES 36 X 1-1/4" 4R Rigid Rule (4901-0206)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- KLEIN TOOLS Replacement Bit 2.5 mm Hex & 3 mm Hex (32553)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- KLEIN TOOLS Replacement Bit, Hex Pin 5/32, 3/16 (32780)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS #3 Phillips Power Drivers 6-Inch Bit, 2-Pack (PH362)
- KLEIN TOOLS Bit #1 Phillips 1/4" Slotted (32398)
- VEGA Phillips 2 Power Bit x 2 (150P2A)
- Klein Tools Screwdrivers and Nutdrivers