Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Phillips #1, #2
Mfr # 32770
Zoro # G3499489
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1, #2 (phillips)
- Shank Style Hex
- Point Size #1, #2
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32770
- Zoro # G3499489
- UPC # 92644327704
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1, #2 (phillips) |
Point Size | #1, #2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Screwdrivers: 32290, 32291, 32292 |
Item | Replacement Bit,Phillips #1,#2 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Phillips #1,#2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Power Hex T-Key 5/64" (61905)
- IRWIN HSS Step Drill Bit Set 1/8-3/4", 3 pc. (15502)
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #8 and #10 (32545)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- VEGA Spanner 8 Insert Bit x 1 (125SP08A)
- Klein Tools Screwdriver Bits