Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Phillips #0, #3
Mfr # 32771
Zoro # G3499443
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #2, #3 (phillips)
- Shank Style Hex
- Point Size #0, #3
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32771
- Zoro # G3499443
- UPC # 92644327711
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2, #3 (phillips) |
Point Size | #0, #3 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
For Use With | Screwdrivers: 32290, 32291, 32292 |
Item | Replacement Bit,Phillips #0,#3 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Phillips #0,#3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Long Nose Pliers 8 1000V (928V)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- SLICE Manual Retracting Utility, 1/2 in L (10490)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111030)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- KLEIN TOOLS Bit for Stubby #2 PH 3/16" Slotted (32412)
- KLEIN TOOLS Replacement Bit, Hex Pin 5/32, 3/16 (32780)
- KLEIN TOOLS Replacement Bit 4 mm Hex & 5 mm Hex (32554)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- IRWIN BIT DRILL21/64""COBALT CD (3016021)
- Klein Tools Screwdrivers and Nutdrivers