Shop All Screwdriver Bits
Klein Tools
Replacement Bit, Hex Pin 1/8, 9/64
Mfr # 32779
Zoro # G3499577
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Pin
- Fastening Tool Tip Size 1/8", 9/64" (hex)
- Shank Style Hex
- SAE or Metric SAE
- Point Size 1/8", 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32779
- Zoro # G3499577
- UPC # 092644327797
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8", 9/64" (hex) |
Point Size | 1/8", 9/64" |
Details
Bit Style | Hex Pin |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Replacement Bit,Hex Pin 1/8",9/64" |
For Use With | Screwdrivers: 32290, 32291, 32292 |
Fastening Tool Item Type | Replacement Bit |
Description
Replacement Bit,Hex Pin 1/8 In.,9/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- JONARD TOOLS Advanced Fiber Prep Kit (TK-151)
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X20)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 0, SLTD 3/32-Inch (13391)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- Klein Tools Screwdrivers and Nutdrivers