Shop All Snips
Klein Tools
Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel
Mfr # 89551
Zoro # G6936699
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Hole Cutter
- Overall Length 4.3"
- Material High Speed Steel
- Features Cuts 2'' to 12'' Holes in Ductwork; Easily Installs and Tightens onto Hole Cutter with L-Style Hex Key
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 89551
- Zoro # G6936699
- UPC # 92644691195
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 4.3" |
Jaw Width | Overall Width: 0.19" |
Details
Cutting Action | Hole Cutter |
Material | High Speed Steel |
Features | Cuts 2'' to 12'' Holes in Ductwork; Easily Installs and Tightens onto Hole Cutter with L-Style Hex Key |
Number of Pieces | 1 |
Item | Replacement Bit for Hole Cutter 89552 |
Description
Replacement Bit for Hole Cutter 89552
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Steel Dmn Carbide-Tipped Saw Blade (D055030FMX)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- HHIP 6" Front-Mount Self Centering Top Reversible 3-Jaw Plain Back Chuck (3900-3430)
- WILLIAMS Adjustable Torque Tool, Ergonomic, 5" L (TLA28NMW)
- KLEIN TOOLS Spring Action Snip, Straight, 6-3/8" (744)
- KLEIN TOOLS Serrated Duct Knife, 10.781", Blade Material: Stainless Steel (DK06)
- KLEIN TOOLS Folding Tool, 24-Inch (86534)
- KLEIN TOOLS Thread Clip, Straight, 4-1/2" (GHTC5B)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Left, 10.063'' (1200L)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Straight, Straight/Wide Curves, 10.063'' (1202S)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- Klein Tools Knives, Cutters & Snips