Shop All Screwdriver Bits
Klein Tools
Replacement Bit 4 mm Hex & 5 mm Hex
Mfr # 32554
Zoro # G3531127
product price: $5.49
/pk 2, $2.75/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 4mm, 5mm (hex)
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32554
- Zoro # G3531127
- UPC # 092644325540
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4mm, 5mm (hex) |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Shank Style Hex, Impact Rated No, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Copper Spindle Spacer (45-88-8565)
- URREA 3/4" drive 6-point short impact socket 1-5/8" (7526)
- WILLIAMS Williams Ratchet Combo Wrnch, 12, 11/16 in., Revrsbl (1222RCU)
- DEWALT Bi-Metal Hole Saws (DAH180011)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- KLEIN TOOLS Replacement Bit #1 Square, 1/4" Slotted (32411)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- KLEIN TOOLS Replacement Bit, Tamperproof 27, 30 (32783)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, #4 Phillips (854PT-1PK)
- Klein Tools Screwdrivers and Nutdrivers