Shop All Screwdriver Bits
Klein Tools
Replacement Bit 2.5 mm Hex & 3 mm Hex
Mfr # 32553
Zoro # G3531118
product price: $5.29
/pk 2, $2.65/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 2.5mm, 3mm (hex)
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32553
- Zoro # G3531118
- UPC # 092644325533
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 2.5mm, 3mm (hex) |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Shank Style Hex, Impact Rated No, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 30 (440-TX-30-W)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- HOUGEN-OGURA 3/4 in. Round Punch (76345)
- SIMONDS Round Handle Needle File, #2 (83545500)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- KLEIN TOOLS Replacement Bit #1 Square & #2 Square (32484)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- KLEIN TOOLS Replacement Bit #2 Square 3/16" Slotted (32399)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- ECLIPSE TOOLS Bit, Hex, 2mm, 1" L, 1/4" Hex (HX2X1)
- Klein Tools Screwdriver Bits