Shop All Screwdriver Bits
Klein Tools
Replacement Bit #2 Square 3/16" Slotted
Mfr # 32399
Zoro # G3530926
product price: $6.59
/pk 2, $3.30/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Square, Slotted
- Fastening Tool Tip Size #2 (square), 3/16" (slotted)
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32399
- Zoro # G3530926
- UPC # 092644323997
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 (square), 3/16" (slotted) |
Details
Bit Style | Square, Slotted |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Fastening Tool Item Type | Replacement Bit |
Description
This KLEIN TOOLS 32399 Replacement Bit is the perfect tool for replacing your damaged bits. The replacement bit has a #2 square 3/16" slotted tip, making it compatible with most standard screwdrivers. It can be used to remove screws and bolts, which are fastened using slotted or square heads. The hex shank ensures that you will have no trouble fitting this into your power drill or screwdriver. The KLEIN TOOLS Replacement Bit is the perfect addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Straight Cable Roller for 12"-18" Tray (9518SR)
- PROTO 1/2" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J53001CF)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- YMW TAPS Straight Flute Hand Tap, 4 Flutes, UNC (TSU04N3NEBA)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- KLEIN TOOLS Replacement Bit, Phillips #0, #3 (32771)
- KLEIN TOOLS Replacement Bit, Torx 20, 25 (32774)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- KLEIN TOOLS Replacement Bit, Tamperproof 20, 25 (32782)
- KLEIN TOOLS Replacement Bit 3/32-Inch and 7/64-Inch Hex (32547)
- VEGA Square 1 Power Bit x 3-1/2 (190R1A)
- Klein Tools Screwdriver Bits