Shop All Screwdriver Bits
Klein Tools
Replacement Bit #2 Square & #2 Phillips
Mfr # 32410
Zoro # G3530950
product price: $5.25
/pk 2, $2.63/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips, Square
- Fastening Tool Tip Size #2 (square) #2 (phillips)
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32410
- Zoro # G3530950
- UPC # 092644324109
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 (square) #2 (phillips) |
Details
Bit Style | Phillips, Square |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Fastening Tool Item Type | Replacement Bit |
Description
If you have a KLEIN TOOLS 32410 Insert Bit, it is important to have a spare. This replacement bit is designed for use with the KLEIN TOOLS 32410 Insert Bit. It has both square and phillips fastening tool tips. The hex shank makes it easy to remove this bit from your screwdriver. When you need to replace your bit, make sure you pick up the KLEIN TOOLS 32410 Replacement Bit #2 Square & #2 Phillips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Laser Distance Measurer, 65ft (CMHT77638)
- 3M Finishing Pad, Foam, 4" Size, PK2 (33033)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- KLEIN TOOLS #2 Phillips Power Drivers 3-1/2-Inch 5-Pack (PH2355)
- KLEIN TOOLS Replacement Bit, TORX® #6 and #7 (32544)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- KLEIN TOOLS Replacement Bit 1.5 mm Hex & 2 mm Hex (32552)
- KLEIN TOOLS Replacement Bit 3/16" Slotted 1/4" Slotted (32401)
- KLEIN TOOLS Bit for 32476 and 32460, #1 PH 3/16-Inch SL (32478)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- Klein Tools Screwdrivers and Nutdrivers