Shop All Screwdriver Bits
Klein Tools
Replacement Bit #2 Phillips, #1 Phillips
Mfr # 32400
Zoro # G3530935
product price: $6.55
/pk 2, $3.28/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips
- Fastening Tool Tip Size #1, #2
- Shank Style Hex
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32400
- Zoro # G3530935
- UPC # 92644324000
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1, #2 |
Details
Application - Tools | Hand |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Matte |
For Use With | Mfr. No. 32559 |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Application - Tools Hand, Bit Style Phillips, Fastening Tool Tip Size #1, #2, Shank Style Hex, Double End, Fastening Tool Material Steel, SAE, Finish Matte, Impact Rated No, For Use With Mfr. No. 32559, Insert Bit, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- WESTWARD Alloy Steel Tap, 12-24 UNC (CCT1060-53)
- K-TOOL INTERNATIONAL Folding Metric Hex Bit Set, 7 pcs. (KTI-71475)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- KLEIN TOOLS Replacement Bit, Tamperproof 10, 15 (32781)
- KLEIN TOOLS Replacement Bit, Phillips #1, #2 (32770)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- KO-KEN Bit TORX T40 35mm 7/16 Hex Drive (183T.35-T40)
- Klein Tools Screwdrivers and Nutdrivers