Shop All Screwdriver Bits
Klein Tools
Replacement Bit #10 TORX® & #15 TORX®
Mfr # 32485
Zoro # G1502733
product price: $5.25
/pk 2, $2.63/ea
$5.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Torx(R)
- Fastening Tool Tip Size T10, T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32485
- Zoro # G1502733
- UPC # 092644324857
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10, T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 1/4 in |
Overall Length | 1-1/4" |
Point Size | T10, T15 |
Shank Size | 1/4" |
Tip Size | T10 x T15 |
Details
Application - Tools | Hand |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Finish | Carbide |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
For Use With | 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers |
Material | S2 Steel |
Fastening Tool Item Type | Replacement Bit |
Description
Insert Bit, Application - Tools Hand, Bit Style Torx(R), Fastening Tool Tip Size T10, T15, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Carbide, Impact Rated No, For Use With 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers, Insert Bit, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE RP/HANDLE (LI41510)
- BOSCH Dust Collector Guard, 5in.dia. (GA50DC)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- DEWALT Cordless ReciprocatIng Saw, Straight, 20V (DCS367B)
- KLEIN TOOLS Replacement Bit, Spanner 10, 12 (32778)
- KLEIN TOOLS Replacement Bit, Torx 10, 15 (32773)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- KLEIN TOOLS Replacement Bit, Spanner 6 and 8 (32777)
- KLEIN TOOLS Replacement Bit #2 Phillips, #1 Phillips (32400)
- KLEIN TOOLS Replacement Bits 1/8 and 9/64-Inch Hex, 2-Piece (32550)
- VEGA Slotted 14-16 Insert Bit x 1-1/2" - 5/16 (238F14A)
- Klein Tools Screwdriver Bits