Shop All Test Equipment
Klein Tools
Remote Kit for Coax Explorer® Tester
Mfr # VDV512-110
Zoro # G3500012
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With VDV512-100
- Application Wire Tracing of Coaxial Cables
- Adapter Type Coax F Adapters
- Overall Length 1.391" (3.5 cm)
- Overall Height 0.5" (1.3 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV512-110
- Zoro # G3500012
- UPC # 092644690853
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Length | 1.391" (3.5 cm) |
Overall Height | 0.5" (1.3 cm) |
Item Depth | 2.5000 in |
Item Width | 2.2500 in |
Item Height | 0.5000 in |
Details
Item | Coax Explor Remote Kit |
For Use With | VDV512-100 |
Application | Wire Tracing of Coaxial Cables |
Adapter Type | Coax F Adapters |
Type | Kit with 4 Remotes, 1 F-Adapter and Remote Holder |
Connection & Adapter Types | Coax F Adapters |
Description
Coax Explor Remote Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 M20 (EDPS-08-2-N)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- KLEIN TOOLS Digital Tone Generator (VDV500-163)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- HUBBELL PREMISE WIRING Fiber Visual Fault Locator Kit (OFVFLKT1)
- Klein Tools Test Equipment