Shop All Thermal Imagers
Klein Tools
Rechargeable Pro Thermal Imager
Mfr # TI290
Zoro # G508049706
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (C) - Infrared -4° to 752°F (-20° to 400°C)
- Field of View 55.6° +/- 2.8°
- Spectral Response - Infrared 8 to 14μm
- Thermal Sensitivity - IR Camera <50 mK
- Material ABS and Electronic Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # TI290
- Zoro # G508049706
- UPC # 92644693625
- Country of Origin China
- Category Thermal Imagers
Dimensions
Length | 3.1" |
Width | 1.06" |
Height | 4.48" |
Details
Temp. Range (C) - Infrared | -4° to 752°F (-20° to 400°C) |
Field of View | 55.6° +/- 2.8° |
Spectral Response - Infrared | 8 to 14μm |
Thermal Sensitivity - IR Camera | <50 mK |
Material | ABS and Electronic Components |
Emissivity | 0.01 to 0.99 |
Features | Wi-Fi Transfer, High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, Options for Temperature Alarms, 3 Color Palettes |
Application | View Hot and Cold Spots for Instant Troubleshooting |
Resolution | 3.5'' (8.9 cm) TFT LCD, 49,152 Pixels |
Weight | 7.5 oz |
Standards | CE and UKCA |
Temp. Accuracy (F) | ±2°C (±3.6°F) or 2%, Whichever is Greater |
Includes | Rechargeable Thermal Imager, USB Charging Cable,Molded Soft-Storage Case with Carabiner, and Instructions |
Description
The Klein Tools TI290 is a high resolution, WiFi enabled, professional model USB rechargeable Thermal Imager The large LCD displays unseen hot and cold spots for instant troubleshooting Excellent resolution with over 49,000 pixels and your choice of three color palettes The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms App is available for free in Google Play store and in the App Store Thermal Imager with over 49,000 pixels to view hot and cold spots WiFi for image transfer to free App on Google Play or App Store Pro imager comes with USBC charging cable for recharging Rechargeable lithiumion battery App is available for free in Google Play store and in the App Store Includes thermal imager, USBC charging cable, molded softstorage case with carabiner, and instructions Durable 66Foot 2 m drop test protection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer Kit, Digital, 10 psi (477AV-4)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- EXTECH Surface Temp Probe, -4 to 482 Deg F (881616)
- DEFELSKO Coating Gage, Electronic, 0-60Mil, 250Tests (FNS1-E)
- KLEIN TOOLS Rechargeable Thermal Imager with Wi-Fi (TI270)
- KLEIN TOOLS Thermal Imager for iOS Devices (TI222)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- KLEIN TOOLS Thermal Imager for Android® Devices (TI220)
- AVON PROTECTION Camera, 89mm Lens, IR 384 x 288 Pixels (MI-TIC-S-3)
- TESTO 868S Thermal Imager With Wi-Fi Module (0560 8684)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- Klein Tools Thermal Imagers