Shop All Task Lighting
Klein Tools
Rechargeable Personal Work Light
Mfr # 56403
Zoro # G7956052
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Special Features Charges Out, USB-A: DC 5V, 0.5A
- Height 5.11" (13.0 cm)
- Material ABS; Stainless Steel
- Standards CE, BC, WEEE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56403
- Zoro # G7956052
- UPC # 092644564031
- Country of Origin China
- Category Task Lighting
Dimensions
Height | 5.11" (13.0 cm) |
Overall Length | 2.07" (5.3 cm) |
Width | 1.67" (4.2 cm) |
Details
Lamp Type | LED |
Lumens | High: 460; Low: 175 |
Special Features | Charges Out, USB-A: DC 5V, 0.5A |
Material | ABS; Stainless Steel |
Standards | CE, BC, WEEE |
Lamp Life | High: 9 hr; Low: 16 hr |
Type | Rechargeable Personal Worklight |
Description
Rechargeable Personal Worklight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ILC Replacement for Ushio 3000222 replacement light bulb lamp (3000222 USHIO)
- SATCO 13W T2 LED Light Bulb - Medium Base - White Finish (S6236)
- KLEIN TOOLS LED Clip Light (56221)
- MILWAUKEE TOOL M18 ROVER Flood Light, M18 XC5.0 Battery (2361-20, 48-11-1850)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- DWELED Reed 17in LED Adjustable Picture Light 3000K in Black (PL-110)
- JESCO LIGHTING GROUP Low Voltage Series 154 with Periscope from 22 x 32 in. (ALCP154-WHCH)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- ECCO Utility Light Bar, LED, 1.7A, 20x20x2.1" H (EW3120)
- Klein Tools Task Lighting