Shop All Portable Utility Fans
Klein Tools
Rechargeable Personal Jobsite Fan
Mfr # PJSFM1
Zoro # G7974286
product price: $59.97
/ea
$59.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.52" (26.7 cm)
- Fan Speed 2
- Voltage Charging: 5V ± 0.25V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PJSFM1
- Zoro # G7974286
- UPC # 92644291128
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 4.15" (10.5 cm) |
Height | 10.52" (26.7 cm) |
Details
Fan Speed | 2 |
Voltage | Charging: 5V ± 0.25V |
Description
Klein Tools’ personal fan has multiple mounting options keeping the fan off the dirty job site floor. Whether you mount it or simply sit the fan on a flat surface, airflow can be aimed in any direction with a fan cage that both rotates and spins 360 degrees. At 10-1/2-Inch tall, this fan is the ideal size to carry every day while producing powerful flow of air when it’s hot and stuffy on the job. Cage spins and rotates completely aiming airflow in any direction. Various mounting options: magnets, clamps, hang hole, handle. Personal fan operates for a full 9 hour day. LED battery gauge indicates charge level. Charges via USB-C, charging cable included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 230V, Metal, 10 in H. (66254)
- QMARK 1000-2000W 208V Commercial Fan Forced Wall Heater (CWH1208DSF)
- VULCAN Replacement Heating Element, 12 In, 120V (A17/3000/126001)
- AUBURN MANUFACTURING Ignitor (E5-IC-9-2)
- KLEIN TOOLS Rechargeable Clamping Fan (PJSFM2)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- METABO Jobsite Cordless Fan, 18V, 5.2Ah, Li-Ion (AV18 bare)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- Klein Tools Portable Utility Fans