Shop All Handheld Flashlights
Klein Tools
Rechargeable LED Flashlight with Worklight
Mfr # 56412
Zoro # G801071978
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output Per Mode: 500, 375, 315, 235, 35
- Number of Batteries 1
- Flashlight Battery Type Lithium-Ion
- Lamp Type LED
- Length 5.5" (14.0 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56412
- Zoro # G801071978
- UPC # 92644564123
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 5.5" (14.0 cm) |
Overall Width | 1.4" (3.6 cm) |
Height | 1.5" (3.8 cm) |
Diameter | 1.5" (3.8 cm) |
Details
Maximum Lumens Output | Per Mode: 500, 375, 315, 235, 35 |
Number of Batteries | 1 |
Flashlight Battery Type | Lithium-Ion |
Lamp Type | LED |
Drop Rating | 6' (1.8 m) |
Material | Anodized Aluminum |
Standards | ANSI FL1, CE, REACH, RoHS Compliant |
Weight with Batteries | 48 g |
Special Features | Flashlight with Work Light Side Barrel LEDs, Magnetic End Cap, Battery Life Indicator, Long-Lasting Battery |
Includes | Rechargeable Flashlight, USB-C Charging Cable, Removable Pocket Clip |
Description
Klein Tools’ rechargeable flashlight also works as a handy work light with its magnetic end cap and side-barrel LEDs. This versatile light offers 5 total modes. Smartly designed to turn back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. This durable flashlight is IP66 dustproof and water-resistant, making it a perfect everyday light on the job site. 2 lights in 1, a 500 lumen flashlight and 375 lumen work light. Features all day runtimes; up to 30 hours on ECO mode. Durable IP66 flashlight with a magnetic end cap and pocket clip. Equipped with Last Mode Memory so the light turns on in the same mode it was turned off. Tri-color LED light indicates the battery life and the charging collar twists for recharging via an included USB-C cable. Glow ring locator on the bezel charges when the flashlight is on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- FEIT ELECTRIC LED, 17.7 W, A21, Medium Screw (E26), PK2 (OM100/930CA10K/2)
- KLEIN TOOLS Inspection Penlight with Laser (56026R)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- KLEIN TOOLS Black, Orange No AAA, 235 lm (56028)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- LITEZALL 300 Lumen Tactical Flashlight (LA-300FL-6/24)
- POWERZONE Flashlght Tactical Led 5W 500L (12093)
- STREAMLIGHT Black Rechargeable 18650, 1,000 lm lm (88085)
- Klein Tools Handheld Flashlights