Shop All Headlamps
Klein Tools
Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime
Mfr # 56048
Zoro # G2749899
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Grouping Type Headlamp with Rechargeable Internal Battery
- Lumens Range All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
- Fabric Weight 3.2 oz (91 g)
- Drop Rating 6' (1.8 m)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56048
- Zoro # G2749899
- UPC # 92644560484
- Country of Origin China
- Category Headlamps
Dimensions
Length | 1.38" (3.5 cm) |
Details
Lamp Type | LED |
Flashlight Grouping Type | Headlamp with Rechargeable Internal Battery |
Lumens Range | All-On/Boost: 400; Spot/High: 200; Flood/Low: 100 |
Fabric Weight | 3.2 oz (91 g) |
Drop Rating | 6' (1.8 m) |
Standards | BC, CE, NR Can, REACH, RoHS |
Lamp Life | All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr |
Batteries Included | Rechargeable Lamp, Bracket, Fabric Strap, USB Charging Cord; Instruction Manual |
Material | ABS |
Description
Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. The adjustable fabric strap is comfortable and has just enough silicone weave to keep it in place. Whether you wear with the strap or attach it directly to a Klein® Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light. 400 lumens for 4 hours, 200 lumens for 12 hours, 100 lumens for 22 hours. Headlamp's auto-sensor turns lamp off after 3 minutes in bright light. LED battery gauge indicates battery life and when to recharge. Adjustable fabric strap with silicone grip secures to headlamp onto head, hard hat, or cap. Light can be easily removed from bracket for recharging. Rechargeable via micro-USB port (cable included). Durable headlamp: drop-test rating of 6-Foot, dust and water resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- ILC Replacement for Ottlite Pl/f Balanced Spectrum 27w6500k replacement light bulb lamp (PL/F BALANCED SPECTRUM 27W6500K OTTLITE)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- KLEIN TOOLS Rechargeable 2-Color LED Headlamp with Adjustable Strap (56414)
- KLEIN TOOLS Rechargeable Headlamp with Silicone Strap, 400 Lumens, All-Day Runtime (56064)
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- KLEIN TOOLS LED Headlamp with Silicone Hard Hat Strap (56220)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 170lm (EOS-II-MPLS)
- Klein Tools Headlamps