Shop All Portable Utility Fans
Klein Tools
Rechargeable Clamping Fan
Mfr # PJSFM2
Zoro # G408049707
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 5V
- Weight 4 lb
- Application Indoor/Outdoor Jobsite Cooling
- Outside Diameter 9"
- Features Base with Clamp and Strong Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # PJSFM2
- Zoro # G408049707
- UPC # 92644290275
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Outside Diameter | 9" |
Length | 10" |
Width | 5" |
Height | 13" |
Details
Voltage | 5V |
Weight | 4 lb |
Application | Indoor/Outdoor Jobsite Cooling |
Features | Base with Clamp and Strong Magnets |
Color | Orange/Gray |
Material | Polypropylene |
Includes | Fan, USB-C Charging Cable, Instruction Manual |
Description
The Rechargeable Clamping Fan is a 13Inch tall fan designed to keep tradesmen cool all day Up to 12 hours of runtime ensures that this fan works as long as you do The magnets, clamping base, and hang hole allow for this fan to travel wherever you need to go Take this rechargeable fan into attics, scissor lifts, crawlspaces, and anywhere else you need powerful airflow Cage spins and rotates completely aiming airflow in any direction Various mounting options magnets, clamps and hang hole Personal fan operates for 12 hours on low Convenient USBC charging with an included charging cable Durable 66Foot 2 m drop protection Powerful wind to keep you cool, no matter how hot your environment
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 16 In. D, NG (RH50CNAT)
- SHOP-VAC 9010733 Filter Disc Reusable 3PK (901-07-00)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A553)
- HEAT HOG Portable Gas Floor Heater, 4,000 BtuH (HH-04SLN-A)
- KLEIN TOOLS Rechargeable Personal Jobsite Fan (PJSFM1)
- EBM-PAPST 115V-AC COOLING FAN (3906)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- MAKITA LXT 9" Fan 18V (DCF201Z + BL1850B)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- BIG ASS FAN CO Big Ass Fan® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- Klein Tools Portable Utility Fans