Shop All Utility Knives
This Product is Discontinued
Klein Tools
Razor-Edged 2.438" L, 5 PK (Discontinued)
Mfr # 44101
Zoro # G6025332
This Product is Discontinued
Key Features
- Blade Type Razor-Edged
- Application General Purpose
- Overall Length 2.438"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 44101
- Zoro # G6025332
- UPC # 92644441011
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 2.438" |
Details
Item | Utility Knife |
Blade Type | Razor-Edged |
Application | General Purpose |
Description
Utility Knife Blades,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.