Shop All Cable and Wire Cutters
Klein Tools
Ratcheting Cable Cutter 1000 MCM
Mfr # 63750
Zoro # G1307442
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum, Copper and Communication Cable
- Overall Length 12 1/4 in
- Cutting Action Center
- Handle Material Plastic
- Features The Ratcheting Cable Cutter is Designed to Handle Most Cable Installation Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63750
- Zoro # G1307442
- UPC # 092644637506
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12 1/4 in |
For Maximum Diameter Data Cable | 2 1/16 in |
For Maximum Diameter Aluminum Electric Cable | 1,000 kcmil |
For Maximum Diameter Copper Electrical Cable | 1,000 kcmil |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Center, Features The Ratcheting Cable Cutter is Designed to Handle Most Cable Installation Applications, For Maximum Wire Thickness 1000 MCM (Aluminum), 1000 MCM (Copper), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1,000 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, For Maximum Diameter Data Cable 2 1/16 in, Grip Material Plastic, Handle Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-6100)
- KO-KEN Nut Setter 7mm 6 Point 100mm Magnet 1/4 Hex Drive (115.100-7)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Impact Socket (SID22129)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- KLEIN TOOLS Utility Cable Cutter (63035)
- KLEIN TOOLS Pliers, Needle Nose Side-Cutters, Stripping, 6-Inch (D203-6H2)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- GARDNER BENDER BX Armor Cable Cutter (GBX-300)
- Klein Tools Cable and Wire Cutters