Shop All Box End Wrenches
Klein Tools
Ratcheting Box Wrench Set, 7-Piece
Mfr # 68222
Zoro # G7483131
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68222
- Zoro # G7483131
- UPC # 092644682223
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Wrench Head Sizes | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Length | 4-3/8", 5-1/2", 6-7/8", 8-1/4", 8-1/4", 9-1/4", 9-1/4" |
Size | 1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16", 5/8" x 3/4", 11/16" x 3/4", 13/16" x 7/8" |
Range of Head Sizes | 1/4 in to 7/8 in |
Wrench Length Style | Standard |
Head Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Description
Box End Wrench Set, Alloy Steel, Chrome, Insulated No, Number of Tools 7, 1/4 in to 7/8 in, 25 Degrees , Wrench Roll, SAE, Offset, 12-Point Box End
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- MAYHEW 24-S Dom 31 Awl Bar (60147)
- KLEIN TOOLS Steel-Handle Bolt Cutter, 14-Inch (63314)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 5-Piece (68245)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 6-13/16-Inch (68309)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- KLEIN TOOLS 4-in-1 Lineman's Ratcheting Wrench (KT151T)
- KLEIN TOOLS 6-in-1 Lineman's Ratcheting Wrench (KT155T)
- WESTWARD Ratcheting Box End Wrench, 7-1/2" L (54PP70)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- Klein Tools Box End Wrenches