Shop All Ratcheting Wrenches
Klein Tools
Ratcheting Box Wrench 5/8 x 3/4-Inch
Mfr # 68204
Zoro # G0589675
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 8-1/4"
- SAE or Metric SAE
- Wrench Style Ratcheting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68204
- Zoro # G0589675
- UPC # 092644682049
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8-1/4" |
Size | 5/8" x 3/4" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting Box |
Item | Ratcheting Box Wrench - 5/8IN x 3/4IN |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
The Klein Tools 5/8 x 3/4-Inch Ratcheting Box Wrench is a premium quality wrench that is designed to be used with ease. Made of chrome plated, the 12-point wrench has a total length of 8-1/4". It also features a chrome plated finish and a tether capable tether style. The Klein Tools Ratcheting Box Wrench will make your next project much easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-562 Sledge Hammer, 8 Lb, 34" Fiberglass Handle (84-562)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- STARRETT Band Saw Blade, 9 ft. 3" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-03)
- COSCO Replacement Blade, Snap Off, PK10 (COS091471)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch (68238)
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch (68200)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 5/8 x 11/16-Inch (68240)
- KLEIN TOOLS Lineman's Ratcheting 4-in-1 Box Wrench (KT223X4)
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard (68203)
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- Klein Tools Ratcheting Wrenches