Shop All Ratcheting Wrenches
Klein Tools
Ratcheting Box Wrench 1/4-Inch x 5/16-Inch
Mfr # 68200
Zoro # G0909067
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 4.375"
- SAE or Metric SAE
- Wrench Style Ratcheting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68200
- Zoro # G0909067
- UPC # 092644682001
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4.375" |
Size | 1/4" x 5/16" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting Box |
Item | Ratcheting Box Wrench - 1/4IN X 5/16IN |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
Ratcheting Box Wrench - 1/4IN X 5/16IN, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #1 Power Bit (48-32-4471)
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #43 (C22664)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 5/8 x 11/16-Inch (68240)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- Klein Tools Ratcheting Wrenches