Shop All Ratcheting Wrenches
Klein Tools
Ratcheting Box Wrench 13/16 x 7/8-Inch
Mfr # 68206
Zoro # G0909380
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 9-1/4"
- SAE or Metric SAE
- Wrench Style Ratcheting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68206
- Zoro # G0909380
- UPC # 092644682063
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9-1/4" |
Size | 13/16" x 7/8" |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Ratcheting Box |
Item | Ratcheting Box Wrench - 13/16IN x 7/8IN |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Ratcheting Box Wrench - 13/16IN x 7/8IN, Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Beveled Pointed Rotary File, 1/2in., 1pcs. (30077)
- EAGLE TAPTEK CUTTING TOOLS 7/16-20 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-4375-20-P-I)
- WESTWARD Taper File, American, Single, Set and Cut (44ZD55)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch (68242)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- KLEIN TOOLS Ratcheting Box Wrench 5/8 x 3/4-Inch (68204)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 3/8 x 7/16-Inch (68236)
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch (68234)
- MILWAUKEE TOOL 15mm Flex Head Ratcheting Combination Wrench (45-96-9615)
- Klein Tools Ratcheting Wrenches & Sets